Adj Handle, MD, 1/4-20, Ext, 1.99, 2.93

KIPP| Zoro #: G0299923| Mfr #: K0122.2A21X50

$11.43 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Height (In.): 3.64Fits Hand Wheel Dia. (In.): -Includes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0299923 Mfr #: K0122.2A21X50
Height (In.): 3.64Fits Hand Wheel Dia. (In.): -
Includes: -Finish: Black Satin
Style: Modern DesignKnob Type: Adjustable Handle
Height: 3.64"Material: Zinc
Overall Length: 2.93"Screw Length: 1.99"
Item: Adjustable handleType: External Thread
Color: Black SatinThread Size: 1/4-20
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Thread, Screw Length 1.99 In, Overall Length 2.93, Thread Size 1/4-20 In, Height 3.64 In, Knob Type Adjustable Handle, Modern Design Style, Zinc, Black Satin

Reviews