Adj Handle, MD, 1/4-20, Ext, SS, 0.78, 1.85

KIPP| Zoro #: G1840641| Mfr #: K0123.1A21X20

$18.51 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Height (In.): 2.01Fits Hand Wheel Dia. (In.): -Includes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1840641 Mfr #: K0123.1A21X20
Height (In.): 2.01Fits Hand Wheel Dia. (In.): -
Includes: -Finish: Black Satin
Style: Modern DesignKnob Type: Adjustable Handle
Height: 2.01"Material: Zinc
Overall Length: 1.85"Screw Length: 0.78"
Item: Adjustable handleType: External Thread, Stainless Steel Components
Color: Black SatinThread Size: 1/4-20
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Thread, Stainless Steel Components, Screw Length 0.78 In, Overall Length 1.85, Thread Size 1/4-20 In, Height 2.01 In, Knob Type Adjustable Handle, Modern Design Style, Zinc, Black Satin

Reviews