Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Adj Handle, MD, 1/4-20, Ext, SS, 0.99, 1.85

KIPP| Zoro #: G0496517| Mfr #: K0123.1A21X25

$18.72 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: ZincTap Type (In.): -Thread Size: 1/4-20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0496517 Mfr #: K0123.1A21X25
Material: ZincTap Type (In.): -
Thread Size: 1/4-20Height (In.): 2.20
Type: External Thread, Stainless Steel ComponentsIncludes: -
Color: Black SatinScrew Length: 0.99"
Overall Length: 1.85"Standards: -
Finish: Black SatinFits Hand Wheel Dia. (In.): -
Height: 2.20"Knob Type: Adjustable Handle
Item: Adjustable handleStyle: Modern Design
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Thread, Stainless Steel Components, Screw Length 0.99 In, Overall Length 1.85, Thread Size 1/4-20 In, Height 2.2 In, Knob Type Adjustable Handle, Modern Design Style, Zinc, Black Satin

Reviews