Adj Handle, MD, 1/4-20, Ext, SS, 0.99, 2.93

KIPP| Zoro #: G0378707| Mfr #: K0123.2A21X25

$17.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black SatinMaterial: ZincHeight: 2.66"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0378707 Mfr #: K0123.2A21X25
Color: Black SatinMaterial: Zinc
Height: 2.66"Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Adjustable Handle
Item: Adjustable handleFinish: Black Satin
Style: Modern DesignType: External Thread, Stainless Steel Components
Screw Length: 0.99"Height (In.): 2.66
Overall Length: 2.93"Thread Size: 1/4-20
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Thread, Stainless Steel Components, Screw Length 0.99 In, Overall Length 2.93, Thread Size 1/4-20 In, Height 2.66 In, Knob Type Adjustable Handle, Modern Design Style, Zinc, Black Satin

Reviews