Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Adj Handle, MD, 1/4-20, Ext, SS, 1.57, 2.93

KIPP| Zoro #: G0889856| Mfr #: K0123.2A21X40

$24.25 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Height (In.): 3.25Fits Hand Wheel Dia. (In.): -Includes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0889856 Mfr #: K0123.2A21X40
Height (In.): 3.25Fits Hand Wheel Dia. (In.): -
Includes: -Finish: Black Satin
Style: Modern DesignKnob Type: Adjustable Handle
Height: 3.25"Material: Zinc
Overall Length: 2.93"Screw Length: 1.57"
Item: Adjustable handleType: External Thread, Stainless Steel Components
Color: Black SatinThread Size: 1/4-20
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Thread, Stainless Steel Components, Screw Length 1.57 In, Overall Length 2.93, Thread Size 1/4-20 In, Height 3.25 In, Knob Type Adjustable Handle, Modern Design Style, Zinc, Black Satin

Reviews