Kipp
Adjustable Handle, Size: 2 1/4-20X60, Zinc Black Satin, Comp: Stainless Steel
Mfr # K0123.2A21X60
Zoro # G2309413
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Modern Design
- Screw Length 60.00mm
- Material Zinc
- Color Black
- Height 4.04"
Explore More Products
- KIPP Adjustable Handle, Size: 2 M06X60, Zinc Black Satin, Comp: Stainless Steel K0123.2061X60
- KIPP Adjustable Handle Size: 2 1/4-20X40, Plastic Black RAL 7021, Comp: Stainless Steel K0270.2A21X40
- KIPP Adjustable Handle, Modern Design, Sz. 5, M12X55, Die Cast Zinc Black Satin, Comp: Steel K0122.5121X55
- KIPP Adjustable Handle, Modern Design, Sz. 3, 5/16-18X25, Die Cast Zinc Black Satin, Comp: Steel K0122.3A31X25
- KIPP Adjustable Tension Levers low profile, external thread, 15°, metric K0114.1102X25
- KIPP Adjustable Handle, Size: 2 3/8-16X30 Zinc, Black Satin, Comp: Steel K0116.2A41X30
- KIPP Adjustable Handle Size: 4, M10X60, Plastic, Yellow RAL 1021, Comp: Steel K0269.41016X60
- KIPP Adjustable Handle Size: 3, M08X55, Plastic, Red RAL 3020, Comp: Steel K0269.30884X55
- KIPP Adjustable Handle Eco Size: 2 M08X10, Plastic Black RAL 7021, Comp: Steel K0252.2081X10
- KIPP Adjustable Handle, Modern Design, Sz. 5, M12X60, Die Cast Zinc Black Satin, Comp: Steel K0122.5121X60
- KIPP Adjustable Handle, Modern Design, Sz. 2, 1/4-20, Die Cast Zinc Black Satin, Comp: Steel K0122.2A21
- Kipp Hand Knobs and Wheels