KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Adj Handle, MD, 3/8-16, Ext, 0.78, 4.29

KIPP| Zoro #: G2377252| Mfr #: K0122.4A41X20

$13.29 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: -1
Item: Adjustable handle
Material: Zinc
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2377252 Mfr #: K0122.4A41X20
Includes: -1Item: Adjustable handle
Material: ZincScrew Length: 0.78"
Knob Type: Adjustable HandleOverall Length: 4.29"
Style: Modern DesignThread Size: 3/8-16
Finish: Black SatinHeight: 3.27"
Height (In.): 3.27Type: External Thread
Color: Black SatinCountry of Origin (subject to change): Germany

Description

Adjustable Handle, External Thread, Screw Length 0.78 In, Overall Length 4.29, Thread Size 3/8-16 In, Height 3.27 In, Knob Type Adjustable Handle, Modern Design Style, Zinc, Black Satin

Reviews