KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Adj Handle, MD, 3/8-16, Ext, 0.99, 3.58

KIPP| Zoro #: G0359502| Mfr #: K0122.3A41X25

$15.54 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: External Thread
Thread Size: 3/8-16
Color: Black Satin
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0359502 Mfr #: K0122.3A41X25
Type: External ThreadThread Size: 3/8-16
Color: Black SatinOverall Length: 3.58"
Finish: Black SatinStyle: Modern Design
Item: Adjustable handleKnob Type: Adjustable Handle
Height: 3.13"Material: Zinc
Screw Length: 0.99"Height (In.): 3.13
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Thread, Screw Length 0.99 In, Overall Length 3.58, Thread Size 3/8-16 In, Height 3.13 In, Knob Type Adjustable Handle, Modern Design Style, Zinc, Black Satin

Reviews