Adj Handle, MD, 3/8-16, Ext, 0.99, 4.29

KIPP| Zoro #: G2020602| Mfr #: K0122.4A41X25

$13.29 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black SatinMaterial: ZincHeight: 3.46"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2020602 Mfr #: K0122.4A41X25
Color: Black SatinMaterial: Zinc
Height: 3.46"Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Adjustable Handle
Item: Adjustable handleFinish: Black Satin
Style: Modern DesignType: External Thread
Screw Length: 0.99"Height (In.): 3.46
Overall Length: 4.29"Thread Size: 3/8-16
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Thread, Screw Length 0.99 In, Overall Length 4.29, Thread Size 3/8-16 In, Height 3.46 In, Knob Type Adjustable Handle, Modern Design Style, Zinc, Black Satin

Reviews