PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Adj Handle, MD, 3/8-16, Ext, 1.18, 2.93

KIPP| Zoro #: G2200667| Mfr #: K0122.2A41X30

$13.15 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black SatinMaterial: ZincHeight: 2.85"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2200667 Mfr #: K0122.2A41X30
Color: Black SatinMaterial: Zinc
Height: 2.85"Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Adjustable Handle
Item: Adjustable handleFinish: Black Satin
Style: Modern DesignType: External Thread
Screw Length: 1.18"Height (In.): 2.85
Overall Length: 2.93"Thread Size: 3/8-16
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Thread, Screw Length 1.18 In, Overall Length 2.93, Thread Size 3/8-16 In, Height 2.85 In, Knob Type Adjustable Handle, Modern Design Style, Zinc, Black Satin

Reviews