Kipp
Adjustable Handle, Modern Design, Sz. 4, 3/8-16X30, Die Cast Zinc Black Satin, Comp: Steel
Mfr # K0122.4A41X30
Zoro # G2420022
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Modern Design
- Screw Length 30.00mm
- Material Zinc
- Color Black
- Height 3.66"
Explore More Products
- KIPP Adjustable Handle, Size: 5 M12X55 Zinc, Black Satin, Comp: Steel K0116.5121X55
- KIPP Adjustable Handle, Steel, Size: 4 1/2-13, Black Powder Coated, Comp: Black Oxidized K0752.4A51
- KIPP Pull Handles stainless steel, Style A K0198.140081
- KIPP Adjustable Handle, Size: 5 5/8-11 Zinc, Black Satin, Comp: Steel K0116.5A61
- KIPP Adjustable Handle w Push Button, Sz: 2, 3/8-16X40, Plastic Red, Comp: Stainless Steel, Button: Black K0270.732A4X40
- KIPP Gear Levers, Style A, metric K0179.1214X160
- KIPP Adjustable Handle Size: 1 M04, Plastic Green RAL 6032, Comp: Stainless Steel K0270.10486
- KIPP Adjustable Handle Size: 5 5/8-11X40, Plastic Yellow RAL 1021, Comp: Stainless Steel K0270.5A616X40
- KIPP Pull Handle A=117, L=134, D=M05, H=50, Thermoplastic Black K1087.11705
- ELESA Black colour, CFU.40 CH-4 CFU.
- KIPP Adjustable Handle Size: 1, M05X45, Plastic, Red RAL 3020, Comp: Steel K0269.10584X45
- Kipp Levers & Handles