KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Adj Handle, MD, 3/8-16, Ext, 1.38, 2.93

KIPP| Zoro #: G0359816| Mfr #: K0122.2A41X35

$13.43 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: External Thread
Thread Size: 3/8-16
Color: Black Satin
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0359816 Mfr #: K0122.2A41X35
Type: External ThreadThread Size: 3/8-16
Color: Black SatinOverall Length: 2.93"
Finish: Black SatinStyle: Modern Design
Item: Adjustable handleKnob Type: Adjustable Handle
Height: 3.05"Material: Zinc
Screw Length: 1.38"Height (In.): 3.05
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Thread, Screw Length 1.38 In, Overall Length 2.93, Thread Size 3/8-16 In, Height 3.05 In, Knob Type Adjustable Handle, Modern Design Style, Zinc, Black Satin

Reviews