Adj Handle, MD, 3/8-16, Ext, 1.99, 3.58

KIPP| Zoro #: G1486414| Mfr #: K0122.3A41X50

$15.49 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black SatinMaterial: ZincHeight: 4.11"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1486414 Mfr #: K0122.3A41X50
Color: Black SatinMaterial: Zinc
Height: 4.11"Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Adjustable Handle
Item: Adjustable handleFinish: Black Satin
Style: Modern DesignType: External Thread
Screw Length: 1.99"Height (In.): 4.11
Overall Length: 3.58"Thread Size: 3/8-16
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Thread, Screw Length 1.99 In, Overall Length 3.58, Thread Size 3/8-16 In, Height 4.11 In, Knob Type Adjustable Handle, Modern Design Style, Zinc, Black Satin

Reviews