Adj Handle, MD, 3/8-16, Ext, 2.16, 2.93

KIPP| Zoro #: G1676735| Mfr #: K0122.2A41X55

$11.43 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black SatinMaterial: ZincHeight: 3.84"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1676735 Mfr #: K0122.2A41X55
Color: Black SatinMaterial: Zinc
Height: 3.84"Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Adjustable Handle
Item: Adjustable handleFinish: Black Satin
Style: Modern DesignType: External Thread
Screw Length: 2.16"Height (In.): 3.84
Overall Length: 2.93"Thread Size: 3/8-16
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Thread, Screw Length 2.16 In, Overall Length 2.93, Thread Size 3/8-16 In, Height 3.84 In, Knob Type Adjustable Handle, Modern Design Style, Zinc, Black Satin

Reviews