Adj Handle, MD, 3/8-16, Ext, 2.16, 4.29

KIPP| Zoro #: G1035072| Mfr #: K0122.4A41X55

$17.10 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black SatinMaterial: ZincHeight: 4.65"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1035072 Mfr #: K0122.4A41X55
Color: Black SatinMaterial: Zinc
Height: 4.65"Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Adjustable Handle
Item: Adjustable handleFinish: Black Satin
Style: Modern DesignType: External Thread
Screw Length: 2.16"Height (In.): 4.65
Overall Length: 4.29"Thread Size: 3/8-16
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Thread, Screw Length 2.16 In, Overall Length 4.29, Thread Size 3/8-16 In, Height 4.65 In, Knob Type Adjustable Handle, Modern Design Style, Zinc, Black Satin

Reviews