BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Adj Handle, MD, 3/8-16, Ext, 2.36, 3.58

KIPP| Zoro #: G2223286| Mfr #: K0122.3A41X60

$8.91 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tap Type (In.): -Style: Modern DesignMaterial: Zinc
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2223286 Mfr #: K0122.3A41X60
Tap Type (In.): -Style: Modern Design
Material: ZincIncludes: -
Height: 4.51"Standards: -
Height (In.): 4.51Finish: Black Satin
Fits Hand Wheel Dia. (In.): -Thread Size: 3/8-16
Item: Adjustable handleOverall Length: 3.58"
Knob Type: Adjustable HandleColor: Black Satin
Screw Length: 2.36"Type: External Thread
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Thread, Screw Length 2.36 In, Overall Length 3.58, Thread Size 3/8-16 In, Height 4.51 In, Knob Type Adjustable Handle, Modern Design Style, Zinc, Black Satin

Reviews