Kipp
Adjustable Handle, Size: 2 3/8-16X20, Zinc Black Satin, Comp: Stainless Steel
Mfr # K0123.2A41X20
Zoro # G1057305
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Modern Design
- Screw Length 20.00mm
- Material Zinc
- Color Black
- Height 2.46"
Explore More Products
- KIPP Adjustable Handle, Size: 2, 5/16-18X15, Plastic, Green RAL 6032, Comp: Steel K0269.2A386X15
- KIPP Adjustable Handle, Size: 1 10-32X15 Zinc, Black Satin, Comp: Steel K0116.1A11X15
- KIPP Adjustable Handle, Size: 2 5/16-18X20 Zinc, Black Satin, Comp: Steel K0116.2A31X20
- KIPP Adjustable Handle, Size: 3 M10X50, Entirely Stainless Steel, Electropolished K0124.310X50
- KIPP Adjustable Handle Size: 3 3/8-16X40, Plastic Black RAL 7021, Comp: Stainless Steel K0270.3A41X40
- KIPP Adjustable Handle, Modern Design, Sz. 3, 3/8-16X30, Die Cast Zinc Black Satin, Comp: Steel K0122.3A41X30
- KIPP Adjustable Handle With Push Button, Size: 3, M10X20, Plastic Black, Comp: Steel, Button: Red K0269.71310X20
- KIPP Adjustable Handle, Modern Design, Sz. 1, M06X45, Die Cast Zinc Black Satin, Comp: Steel K0122.1061X45
- KIPP Adjustable Handle, Steel, Size: 3 3/8-16X20, Black Powder Coated, Comp: Black Oxidized K0752.3A41X20
- ZORO SELECT Adjustable Handle, 81.00 mm L, M10 Thread MA-39610
- KIPP Adjustable Handle, Modern Design, Sz. 1, M06X20, Die Cast Zinc Black Satin, Comp: Steel K0122.1061X20
- Kipp Hand Knobs and Wheels