SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Adj Handle, MD, 3/8-16, Ext, SS, 0.99, 3.58

KIPP| Zoro #: G2272767| Mfr #: K0123.3A41X25

$22.06 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: ZincTap Type (In.): -Thread Size: 3/8-16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2272767 Mfr #: K0123.3A41X25
Material: ZincTap Type (In.): -
Thread Size: 3/8-16Height (In.): 3.13
Type: External Thread, Stainless Steel ComponentsIncludes: -
Color: Black SatinScrew Length: 0.99"
Overall Length: 3.58"Standards: -
Finish: Black SatinFits Hand Wheel Dia. (In.): -
Height: 3.13"Knob Type: Adjustable Handle
Item: Adjustable handleStyle: Modern Design
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Thread, Stainless Steel Components, Screw Length 0.99 In, Overall Length 3.58, Thread Size 3/8-16 In, Height 3.13 In, Knob Type Adjustable Handle, Modern Design Style, Zinc, Black Satin

Reviews