SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Adj Handle, MD, 3/8-16, Ext, SS, 1.57, 3.58

KIPP| Zoro #: G2024477| Mfr #: K0123.3A41X40

$29.30 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black SatinMaterial: ZincHeight: 3.72"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2024477 Mfr #: K0123.3A41X40
Color: Black SatinMaterial: Zinc
Height: 3.72"Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Adjustable Handle
Item: Adjustable handleFinish: Black Satin
Style: Modern DesignType: External Thread, Stainless Steel Components
Screw Length: 1.57"Height (In.): 3.72
Overall Length: 3.58"Thread Size: 3/8-16
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Thread, Stainless Steel Components, Screw Length 1.57 In, Overall Length 3.58, Thread Size 3/8-16 In, Height 3.72 In, Knob Type Adjustable Handle, Modern Design Style, Zinc, Black Satin

Reviews