Kipp
Adjustable Handle, Size: 2 3/8-16X50, Zinc Black Satin, Comp: Stainless Steel
Mfr # K0123.2A41X50
Zoro # G2158362
$13.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Modern Design
- Screw Length 50.00mm
- Material Zinc
- Color Black
- Height 3.64"
Explore More Products
- KIPP Adjustable Handle, Soft Touch, Size: 2 M06X15 Plastic, Black RAL 7021, Comp: Stainless Steel K0126.20601X15
- KIPP Adjustable Handle Size: 2, M08X30, Plastic, Orange RAL 2004, Comp: Steel K0269.2082X30
- KIPP Gear Levers, Style E, inch K0179.16A4X80
- KIPP Adjustable Handle Size: 2, 1/4-20X30, Plastic, Orange RAL 2004, Comp: Steel K0269.2A22X30
- KIPP Adjustable Handle Size: 2 5/16-18, Plastic Black RAL 7021, Comp: Stainless Steel K0270.2A31
- KIPP Adjustable Handle, Size: 3 M10X50, Entirely Stainless Steel, Electropolished K0124.310X50
- KIPP Adjustable Handle w Push Button, Sz:2, 5/16-18X15, Plastic Orange, Comp: Stainless Stl, Button Black K0270.722A3X15
- KIPP Adjustable Handle W Clamp Force Intensif Size:3 M10X40, Zinc Orange Ral2004, Comp:Stainless Steel K1626.3102X40
- KIPP Adjustable Handle, Size: 2 5/16-18X40, Entirely Stainless Steel, Electropolished K0124.2A3X40
- KIPP Adjustable Handle, Modern Design, Sz. 4, M12X20, Die Cast Zinc Black Satin, Comp: Steel K0122.4121X20
- KIPP Gear Levers, Style A, metric K0179.214X125
- Kipp Hand Knobs and Wheels