Adj Handle, MD, 3/8-16, Int, 4.29

KIPP| Zoro #: G1952325| Mfr #: K0122.4A41

$10.79 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black SatinMaterial: ZincHeight: 2.48"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1952325 Mfr #: K0122.4A41
Color: Black SatinMaterial: Zinc
Height: 2.48"Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Adjustable Handle
Item: Adjustable handleFinish: Black Satin
Style: Modern DesignType: Internal Thread
Height (In.): 2.48Overall Length: 4.29"
Thread Size: 3/8-16Standards: -
Tap Type (In.): -Country of Origin (subject to change): Germany

Description

Adjustable Handle, Internal Thread, Overall Length 4.29, Thread Size 3/8-16 In, Height 2.48 In, Knob Type Adjustable Handle, Modern Design Style, Zinc, Black Satin

Reviews