SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Adj Handle, MD, 5/16-18, Ext, 0.59, 3.58

KIPP| Zoro #: G1892807| Mfr #: K0122.3A31X15

$11.45 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: ZincTap Type (In.): -Thread Size: 5/16-18
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1892807 Mfr #: K0122.3A31X15
Material: ZincTap Type (In.): -
Thread Size: 5/16-18Height (In.): 2.74
Type: External ThreadIncludes: -
Color: Black SatinScrew Length: 0.59"
Overall Length: 3.58"Standards: -
Finish: Black SatinFits Hand Wheel Dia. (In.): -
Height: 2.74"Knob Type: Adjustable Handle
Item: Adjustable handleStyle: Modern Design
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Thread, Screw Length 0.59 In, Overall Length 3.58, Thread Size 5/16-18 In, Height 2.74 In, Knob Type Adjustable Handle, Modern Design Style, Zinc, Black Satin

Reviews