SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Adj Handle, MD, 5/16-18, Ext, 1.38, 3.58

KIPP| Zoro #: G0672813| Mfr #: K0122.3A31X35

$12.56 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: ZincTap Type (In.): -Thread Size: 5/16-18
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0672813 Mfr #: K0122.3A31X35
Material: ZincTap Type (In.): -
Thread Size: 5/16-18Height (In.): 3.52
Type: External ThreadIncludes: -
Color: Black SatinScrew Length: 1.38"
Overall Length: 3.58"Standards: -
Finish: Black SatinFits Hand Wheel Dia. (In.): -
Height: 3.52"Knob Type: Adjustable Handle
Item: Adjustable handleStyle: Modern Design
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Thread, Screw Length 1.38 In, Overall Length 3.58, Thread Size 5/16-18 In, Height 3.52 In, Knob Type Adjustable Handle, Modern Design Style, Zinc, Black Satin

Reviews