Adj Handle, MD, 5/16-18, Ext, 2.16, 2.93

KIPP| Zoro #: G1884321| Mfr #: K0122.2A31X55

$14.90 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black SatinMaterial: ZincHeight: 3.84"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1884321 Mfr #: K0122.2A31X55
Color: Black SatinMaterial: Zinc
Height: 3.84"Height (In.): 3.84
Item: Adjustable handleFinish: Black Satin
Style: Modern DesignType: External Thread
Screw Length: 2.16"Knob Type: Adjustable Handle
Overall Length: 2.93"Thread Size: 5/16-18
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Thread, Screw Length 2.16 In, Overall Length 2.93, Thread Size 5/16-18 In, Height 3.84 In, Knob Type Adjustable Handle, Modern Design Style, Zinc, Black Satin

Reviews