SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Adj Handle, MD, 5/16-18, Ext, 2.36, 3.58

KIPP| Zoro #: G1851507| Mfr #: K0122.3A31X60

$15.15 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black SatinMaterial: ZincHeight: 4.51"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1851507 Mfr #: K0122.3A31X60
Color: Black SatinMaterial: Zinc
Height: 4.51"Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Adjustable Handle
Item: Adjustable handleFinish: Black Satin
Style: Modern DesignType: External Thread
Screw Length: 2.36"Height (In.): 4.51
Overall Length: 3.58"Thread Size: 5/16-18
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Thread, Screw Length 2.36 In, Overall Length 3.58, Thread Size 5/16-18 In, Height 4.51 In, Knob Type Adjustable Handle, Modern Design Style, Zinc, Black Satin

Reviews