Adj Handle, MD, 5/16-18, Ext, SS, 0.99, 3.58

KIPP| Zoro #: G1086495| Mfr #: K0123.3A31X25

$25.40 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black SatinMaterial: ZincHeight: 3.13"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1086495 Mfr #: K0123.3A31X25
Color: Black SatinMaterial: Zinc
Height: 3.13"Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Adjustable Handle
Item: Adjustable handleFinish: Black Satin
Style: Modern DesignType: External Thread, Stainless Steel Components
Screw Length: 0.99"Height (In.): 3.13
Overall Length: 3.58"Thread Size: 5/16-18
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Thread, Stainless Steel Components, Screw Length 0.99 In, Overall Length 3.58, Thread Size 5/16-18 In, Height 3.13 In, Knob Type Adjustable Handle, Modern Design Style, Zinc, Black Satin

Reviews