Adj Handle, MD, 5/16-18, Ext, SS, 1.18, 2.93

KIPP| Zoro #: G1603682| Mfr #: K0123.2A31X30

$12.15 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black SatinMaterial: ZincHeight: 2.85"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1603682 Mfr #: K0123.2A31X30
Color: Black SatinMaterial: Zinc
Height: 2.85"Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Adjustable Handle
Item: Adjustable handleFinish: Black Satin
Style: Modern DesignType: External Thread, Stainless Steel Components
Screw Length: 1.18"Height (In.): 2.85
Overall Length: 2.93"Thread Size: 5/16-18
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Thread, Stainless Steel Components, Screw Length 1.18 In, Overall Length 2.93, Thread Size 5/16-18 In, Height 2.85 In, Knob Type Adjustable Handle, Modern Design Style, Zinc, Black Satin

Reviews