Kipp
Adjustable Handle, Modern Design, Sz. 2, 5/16-18, Die Cast Zinc Black Satin, Comp: Steel
Mfr # K0122.2A31
Zoro # G2235475
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Modern Design
- Material Zinc
- Color Black
- Height 1.67"
- Type Internal Thread
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 2, 1/4-20, Die Cast Zinc Black Satin, Comp: Steel K0122.2A21
- KIPP Adjustable Handle, Modern Design, Sz. 2, M08, Die Cast Zinc Black Satin, Comp: Steel K0122.2081
- KIPP Adjustable Handle, Modern Design, Sz. 2, M08X30, Die Cast Zinc Black Satin, Comp: Steel K0122.2081X30
- KIPP Adjustable Handle Size: 1 1/4-20X15, Plastic Green RAL 6032, Comp: Stainless Steel K0270.1A286X15
- KIPP Adjustable Handle Size: 5, , M12, Plastic, Orange RAL 2004, Comp: Steel K0269.5122
- KIPP Pull Handles oval with thru hole K0204.11202706
- KIPP Pull Handle Oval A=120, L=137, D=M08, H=55, Aluminum Red Ral3003 Powder-Coated K0204.1202708
- KIPP Adjustable Handle With Push Button, Size: 1, M05X30, Plastic Orange, Comp: Steel, Button: Black K0269.72105X30
- KIPP Adjustable Handle Size: 2 3/8-16X40, Plastic Orange RAL 2004, Comp: Stainless Steel K0270.2A42X40
- KIPP Adjustable Handle Size: 2, 3/8-16X15, Plastic, Black RAL 7021, Comp: Steel K0269.2A41X15
- KIPP Adjustable Handle, Steel, Size: 2 1/4-20, Black Powder Coated, Comp: Black Oxidized K0752.2A21
- Kipp Hand Knobs and Wheels