Kipp
Adjustable Handle, Modern Design, Sz. 1, 8-32, Die Cast Zinc Black Satin, Comp: Steel
Mfr # K0122.1AE1
Zoro # G1630282
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Modern Design
- Material Zinc
- Color Black
- Height 1.22"
- Type Internal Thread
Explore More Products
- KIPP Adjustable Handle, Size: 2 M06 Zinc, Black Satin, Comp: Steel K0116.2061
- KIPP Adjustable Handle With Push Button, Size: 5, 5/8-11, Plastic Red, Comp: Steel, Button: Black K0269.735A6
- KIPP Adjustable Handle Size: 4, , 3/8-16, Plastic, Orange RAL 2004, Comp: Steel K0269.4A42
- KIPP Adjustable Handle With Push Button, Size: 2, M06X30, Plastic Black, Comp: Steel, Button: Red K0269.71206X30
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18X40, Die Cast Zinc Black Satin, Comp: Steel K0122.2A31X40
- KIPP Gear Levers, Style E, inch K0179.16A4X125
- KIPP Adjustable Handle Size: 3 3/8-16X20, Plastic Red RAL 3020, Comp: Stainless Steel K0270.3A484X20
- KIPP Adjustable Handle W Clamp Force Intensif Size:2 M08X20, Plastic Black Ral7021, Comp:Stainless Steel K1598.2081X20
- KIPP Pull Handle A=180, L=190, H=45, Aluminum Natural Matt And Anodized, D=M05 K0205.18003
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18X15, Die Cast Zinc Black Satin, Comp: Steel K0122.2A31X15
- MORTON Adjustable Handle, T-Handle Design, Cast Zinc, 5/16"-18 x 1.97" Steel External Thread, 3.07" Handle Diameter TH-3053
- Kipp Levers & Handles