Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Adj Handle, MD, M10, Ext, 0.59, 3.58

KIPP| Zoro #: G1962371| Mfr #: K0122.3101X15

$11.45 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: ZincTap Type (In.): -Thread Size: M10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1962371 Mfr #: K0122.3101X15
Material: ZincTap Type (In.): -
Thread Size: M10Height (In.): 2.74
Type: External ThreadIncludes: -
Color: Black SatinScrew Length: 0.59"
Overall Length: 3.58"Standards: -
Finish: Black SatinFits Hand Wheel Dia. (In.): -
Height: 2.74"Knob Type: Adjustable Handle
Item: Adjustable handleStyle: Modern Design
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Thread, Screw Length 0.59 In, Overall Length 3.58, Thread Size M10 In, Height 2.74 In, Knob Type Adjustable Handle, Modern Design Style, Zinc, Black Satin

Reviews