SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Adj Handle, MD, M10, Ext, 1.57, 2.93

KIPP| Zoro #: G0561346| Mfr #: K0122.2101X40

$13.50 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black SatinMaterial: ZincHeight: 3.25"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0561346 Mfr #: K0122.2101X40
Color: Black SatinMaterial: Zinc
Height: 3.25"Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Adjustable Handle
Item: Adjustable handleFinish: Black Satin
Style: Modern DesignType: External Thread
Screw Length: 1.57"Height (In.): 3.25
Overall Length: 2.93"Thread Size: M10
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Thread, Screw Length 1.57 In, Overall Length 2.93, Thread Size M10 In, Height 3.25 In, Knob Type Adjustable Handle, Modern Design Style, Zinc, Black Satin

Reviews