BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Adj Handle, MD, M10, Ext, 1.99, 2.93

KIPP| Zoro #: G2373016| Mfr #: K0122.2101X50

$12.83 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tap Type (In.): -Style: Modern DesignMaterial: Zinc
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2373016 Mfr #: K0122.2101X50
Tap Type (In.): -Style: Modern Design
Material: ZincIncludes: -
Height: 3.64"Standards: -
Height (In.): 3.64Finish: Black Satin
Fits Hand Wheel Dia. (In.): -Thread Size: M10
Item: Adjustable handleOverall Length: 2.93"
Knob Type: Adjustable HandleColor: Black Satin
Screw Length: 1.99"Type: External Thread
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Thread, Screw Length 1.99 In, Overall Length 2.93, Thread Size M10 In, Height 3.64 In, Knob Type Adjustable Handle, Modern Design Style, Zinc, Black Satin

Reviews