Kipp
Adjustable Handle, Modern Design, Sz. 4, M10X50, Die Cast Zinc Black Satin, Comp: Steel
Mfr # K0122.4101X50
Zoro # G0470127
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Modern Design
- Screw Length 50.00mm
- Material Zinc
- Color Black
- Height 4.45"
Explore More Products
- KIPP Adjustable Handle Size: 1, 1/4-20X40, Plastic, Black RAL 7021, Comp: Steel K0269.1A21X40
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18X60, Die Cast Zinc Black Satin, Comp: Steel K0122.2A31X60
- KIPP Tension Lever, 5/8-11 External Thread, 1.99"L, 20 Deg. Adjustable K0108.3A61X50
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18X30, Die Cast Zinc Black Satin, Comp: Steel K0122.2A31X30
- KIPP Adjustable Handle Size: 2, M10X30, Plastic, Red RAL 3020, Comp: Steel K0269.21084X30
- KIPP Adjustable Handle, Modern Design, Sz. 1, 1/4-20X40, Die Cast Zinc Black Satin, Comp: Steel K0122.1A21X40
- KIPP Adjustable Tension Levers in stainless, ext. thread, 0°, inch K0109.4A62X80
- KIPP Adjustable Handle, Soft Touch, Size: 2 M08X35 Plastic, Black RAL 7021, Comp: Steel K0125.20801X35
- KIPP Adjustable Handle W Clamp Force Intensif Size:4 M10, Zinc Orange Ral2004, Comp:Steel Black Oxidized K1599.4102
- J.W. WINCO Cabinet U Handle, 630 mm Overall L 426.3-ST-30-600-A
- KIPP Adjustable Handle, Size: 2 3/8-16X30 Zinc, Black Satin, Comp: Stainless Steel K0117.2A41X30
- Kipp Levers & Handles