KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Adj Handle, MD, M10, Ext, 2.16, 2.93

KIPP| Zoro #: G0824826| Mfr #: K0122.2101X55

$11.54 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: External Thread
Thread Size: M10
Color: Black Satin
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0824826 Mfr #: K0122.2101X55
Type: External ThreadThread Size: M10
Color: Black SatinOverall Length: 2.93"
Finish: Black SatinStyle: Modern Design
Item: Adjustable handleKnob Type: Adjustable Handle
Height: 3.84"Material: Zinc
Screw Length: 2.16"Height (In.): 3.84
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Thread, Screw Length 2.16 In, Overall Length 2.93, Thread Size M10 In, Height 3.84 In, Knob Type Adjustable Handle, Modern Design Style, Zinc, Black Satin

Reviews