Adj Handle, MD, M10, Ext, 2.36, 4.29

KIPP| Zoro #: G0460494| Mfr #: K0122.4101X60

$16.70 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black SatinMaterial: ZincHeight: 4.84"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0460494 Mfr #: K0122.4101X60
Color: Black SatinMaterial: Zinc
Height: 4.84"Height (In.): 4.84
Item: Adjustable handleFinish: Black Satin
Style: Modern DesignType: External Thread
Screw Length: 2.36"Knob Type: Adjustable Handle
Overall Length: 4.29"Thread Size: M10
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Thread, Screw Length 2.36 In, Overall Length 4.29, Thread Size M10 In, Height 4.84 In, Knob Type Adjustable Handle, Modern Design Style, Zinc, Black Satin

Reviews