KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Adj Handle, MD, M10, Ext, SS, 1.99, 2.93

KIPP| Zoro #: G0744292| Mfr #: K0123.2101X50

$18.34 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: External Thread, Stainless Steel Components
Item: Adjustable handle
Height: 3.64"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0744292 Mfr #: K0123.2101X50
Type: External Thread, Stainless Steel ComponentsItem: Adjustable handle
Height: 3.64"Style: Modern Design
Tap Type (In.): -Thread Size: M10
Fits Hand Wheel Dia. (In.): -Standards: -
Height (In.): 3.64Overall Length: 2.93"
Includes: -Screw Length: 1.99"
Material: ZincFinish: Black Satin
Knob Type: Adjustable HandleColor: Black Satin
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Thread, Stainless Steel Components, Screw Length 1.99 In, Overall Length 2.93, Thread Size M10 In, Height 3.64 In, Knob Type Adjustable Handle, Modern Design Style, Zinc, Black Satin

Reviews