Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

Adjustable Handle MD, M12, Ext, 0.99, 4.96

KIPP | Zoro #: G0914146 | Mfr #: K0122.5121X25

$ 19.69 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Kipp #K0122.5121X25 Specifications

Zoro #: G0914146 Mfr #: K0122.5121X25
Fits Hand Wheel Dia. (In.): - Thread Size: M12
Standards: - Height: 3.86"
Style: Modern Design Knob Type: Adjustable Handle
Finish: Black Satin Includes: -
Type: External Thread Color: Black Satin
Tap Type (In.): - Screw Length: 0.99"
Height (In.): 3.86 Item: Adjustable handle
Overall Length: 4.96" Material: Zinc
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Thread, Screw Length 0.99 In, Overall Length 4.96, Thread Size M12 In, Height 3.86 In, Knob Type Adjustable Handle, Modern Design Style, Zinc, Black Satin

Reviews