Adj Handle, MD, M12, Ext, 2.16, 4.96

KIPP| Zoro #: G1241807| Mfr #: K0122.5121X55

$20.46 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black SatinMaterial: ZincHeight: 5.04"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1241807 Mfr #: K0122.5121X55
Color: Black SatinMaterial: Zinc
Height: 5.04"Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Adjustable Handle
Item: Adjustable handleFinish: Black Satin
Style: Modern DesignType: External Thread
Screw Length: 2.16"Height (In.): 5.04
Overall Length: 4.96"Thread Size: M12
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Thread, Screw Length 2.16 In, Overall Length 4.96, Thread Size M12 In, Height 5.04 In, Knob Type Adjustable Handle, Modern Design Style, Zinc, Black Satin

Reviews