Kipp
Adjustable Handle, Size: 4 M12X30, Zinc Black Satin, Comp: Stainless Steel
Mfr # K0123.4121X30
Zoro # G0695886
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Modern Design
- Screw Length 30.00mm
- Material Zinc
- Color Black
- Height 3.66"
Explore More Products
- KIPP Adjustable Handle, Size: 3 M10X35 Zinc, Black Satin, Comp: Steel K0116.3101X35
- KIPP Adjustable Handle With Push Button, Size: 3, 3/8-16, Plastic Red, Comp: Steel, Button: Black K0269.733A4
- KIPP Adjustable Handle, Modern Design, Sz. 5, M12, Die Cast Zinc Black Satin, Comp: Steel K0122.5121
- KIPP Adjustable Handle Size: 2, M08X30, Plastic, Red RAL 3020, Comp: Steel K0269.20884X30
- KIPP Arch Pull Handle A=114 L=134, H=48, Thermoplastic Black Grey, D=6, 5 K0194.11406
- KIPP Adjustable Handle, Size: 1 M06X50 Zinc, Black Satin, Comp: Steel K0116.1061X50
- KIPP Adjustable Handle Size: 1, 10-32X50, Plastic, Blue RAL 5017, Comp: Steel K0269.1A187X50
- KIPP Big Hand tubular handle K0231.16001127
- KIPP Tension Lever Flat Size:2 M12, A=100, Form:15° Steel, Comp:Thermoset K0177.212
- J.W. WINCO GN310-10-125-A-ZB Gear Lever Steel 310-10-125-A-ZB
- KIPP Adjustable Handle, Size: 4 3/8-16X35 Zinc, Black Satin, Comp: Steel K0116.4A41X35
- Kipp Hand Knobs and Wheels