KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Adj Handle, MD, M12, Ext, SS, 1.57, 4.29

KIPP| Zoro #: G1181293| Mfr #: K0123.4121X40

$31.19 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: External Thread, Stainless Steel Components
Thread Size: M12
Color: Black Satin
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1181293 Mfr #: K0123.4121X40
Type: External Thread, Stainless Steel ComponentsThread Size: M12
Color: Black SatinOverall Length: 4.29"
Finish: Black SatinStyle: Modern Design
Item: Adjustable handleKnob Type: Adjustable Handle
Height: 4.06"Material: Zinc
Screw Length: 1.57"Height (In.): 4.06
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Thread, Stainless Steel Components, Screw Length 1.57 In, Overall Length 4.29, Thread Size M12 In, Height 4.06 In, Knob Type Adjustable Handle, Modern Design Style, Zinc, Black Satin

Reviews