Adj Handle, MD, M12, Int, 4.96

KIPP| Zoro #: G2385503| Mfr #: K0122.5121

$13.81 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black SatinMaterial: ZincHeight: 2.87"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2385503 Mfr #: K0122.5121
Color: Black SatinMaterial: Zinc
Height: 2.87"Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Adjustable Handle
Item: Adjustable handleFinish: Black Satin
Style: Modern DesignType: Internal Thread
Height (In.): 2.87Overall Length: 4.96"
Thread Size: M12Standards: -
Tap Type (In.): -Country of Origin (subject to change): Germany

Description

Adjustable Handle, Internal Thread, Overall Length 4.96, Thread Size M12 In, Height 2.87 In, Knob Type Adjustable Handle, Modern Design Style, Zinc, Black Satin

Reviews