Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Adj Handle, MD, M12, Int, SS, 4.96

KIPP| Zoro #: G0660764| Mfr #: K0123.5121

$27.47 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: ZincTap Type (In.): -Thread Size: M12
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0660764 Mfr #: K0123.5121
Material: ZincTap Type (In.): -
Thread Size: M12Height (In.): 2.87
Type: Internal Thread, Stainless Steel ComponentsIncludes: -
Color: Black SatinOverall Length: 4.96"
Standards: -Finish: Black Satin
Fits Hand Wheel Dia. (In.): -Height: 2.87"
Knob Type: Adjustable HandleItem: Adjustable handle
Style: Modern DesignCountry of Origin (subject to change): Germany

Description

Adjustable Handle, Internal Thread, Stainless Steel Components, Overall Length 4.96, Thread Size M12 In, Height 2.87 In, Knob Type Adjustable Handle, Modern Design Style, Zinc, Black Satin

Reviews