Kipp
Adjustable Handle, Modern Design, Sz. 5, M16, Die Cast Zinc Black Satin, Comp: Steel
Mfr # K0122.5161
Zoro # G0368331
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Modern Design
- Material Zinc
- Color Black
- Height 2.87"
- Type Internal Thread
Explore More Products
- KIPP Adjustable Handle, Soft Touch, Size: 3 5/16-18X50 Plastic, Black RAL 7021, Comp: Stainless Steel K0126.3A301X50
- KIPP Adjustable Handle Size: 3, M10X60, Plastic, Orange RAL 2004, Comp: Steel K0269.3102X60
- KIPP Adjustable Handle, Size: 5 M12X60 Zinc, Black Satin, Comp: Steel K0116.5121X60
- KIPP Gear Levers, Style A, inch K0179.2A5X160
- KIPP Adjustable Handle, Size: 2 M08 Zinc, Black Satin, Comp: Steel K0116.2081
- KIPP Adjustable Handle Size: 2, 1/4-20X40, Plastic, Green RAL 6032, Comp: Steel K0269.2A286X40
- KIPP Adjustable Handle w Push Button, Sz: 2, M08X15, Plastic, Red, Comp: Stainless Steel, Button: Black K0270.73208X15
- KIPP Tubular Handle A=200, L=250, H=80, Form:B, Aluminum Black Serrated Plastic Sleeve, Comp:Pa, D=M08X25 K0223.200302
- KIPP Adjustable Handle Eco Size: 1 M05X15, Plastic Black RAL 7021, Comp: Steel K0252.1051X15
- KIPP Adjustable Handle Size: 1, 1/4-20X15, Plastic, Black RAL 7021, Comp: Steel K0269.1A21X15
- KIPP Adjustable Tension Levers low profile, external thread, 15°, metric K0114.1102X15
- Kipp Hand Knobs and Wheels