SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Adj Handle, MD, M4, Int, 1.85

KIPP| Zoro #: G0687687| Mfr #: K0122.1041

$10.10 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: ZincTap Type (In.): -Thread Size: M4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0687687 Mfr #: K0122.1041
Material: ZincTap Type (In.): -
Thread Size: M4Height (In.): 1.22
Type: Internal ThreadIncludes: -
Color: Black SatinOverall Length: 1.85"
Standards: -Finish: Black Satin
Fits Hand Wheel Dia. (In.): -Height: 1.22"
Knob Type: Adjustable HandleItem: Adjustable handle
Style: Modern DesignCountry of Origin (subject to change): Germany

Description

Adjustable Handle, Internal Thread, Overall Length 1.85, Thread Size M4 In, Height 1.22 In, Knob Type Adjustable Handle, Modern Design Style, Zinc, Black Satin

Reviews