Adj Handle, MD, M6, Ext, 1.77, 2.93

KIPP| Zoro #: G2061236| Mfr #: K0122.2061X45

$14.90 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black SatinMaterial: ZincHeight: 3.45"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2061236 Mfr #: K0122.2061X45
Color: Black SatinMaterial: Zinc
Height: 3.45"Includes: -
Fits Hand Wheel Dia. (In.): -Type: External Thread
Knob Type: Adjustable HandleItem: Adjustable handle
Finish: Black SatinStyle: Modern Design
Screw Length: 1.77"Height (In.): 3.45
Overall Length: 2.93"Thread Size: M6
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Thread, Screw Length 1.77 In, Overall Length 2.93, Thread Size M6 In, Height 3.45 In, Knob Type Adjustable Handle, Modern Design Style, Zinc, Black Satin

Reviews