Adj Handle, MD, M6, Ext, SS, 0.78, 1.85

KIPP| Zoro #: G1564945| Mfr #: K0123.1061X20

$13.91 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: ZincTap Type (In.): -Thread Size: M6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1564945 Mfr #: K0123.1061X20
Material: ZincTap Type (In.): -
Thread Size: M6Height (In.): 2.01
Type: External Thread, Stainless Steel ComponentsIncludes: -
Color: Black SatinScrew Length: 0.78"
Overall Length: 1.85"Standards: -
Finish: Black SatinFits Hand Wheel Dia. (In.): -
Height: 2.01"Knob Type: Adjustable Handle
Item: Adjustable handleStyle: Modern Design
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Thread, Stainless Steel Components, Screw Length 0.78 In, Overall Length 1.85, Thread Size M6 In, Height 2.01 In, Knob Type Adjustable Handle, Modern Design Style, Zinc, Black Satin

Reviews