Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

Adjustable handle, zinc, black, stainless threads M6x25mm

KIPP | Zoro #: G0916361 | Mfr #: K0123.1061X25

$ 13.91 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0916361 Mfr #: K0123.1061X25
Fits Hand Wheel Dia. (In.): - Thread Size: M6
Standards: - Height: 2.20"
Style: Modern Design Knob Type: Adjustable Handle
Finish: Black Satin Includes: -
Type: External Thread, Stainless Steel Components Color: Black Satin
Tap Type (In.): - Screw Length: 0.99"
Height (In.): 2.20 Item: Adjustable handle
Overall Length: 1.85" Material: Zinc
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Thread, Stainless Steel Components, Screw Length 0.99 In, Overall Length 1.85, Thread Size M6, Height 2.2 In, Knob Type Adjustable Handle, Modern Design Style, Zinc, Black Satin

  • Modern design style delivers a modern appearance and an ergonomic grip
  • Cast zinc handle for lightweight durability
  • Powder coated in a variety of color options
  • Threaded components in stainless steel for use in challenging environments
  • Racheting action permits tightening and loosening even when obstructions are present
  • Threads precise and cleanly cut
  • Made in Germany for high quality

Reviews