Adj Handle, MD, M6, Int, SS, 2.93

KIPP| Zoro #: G1066947| Mfr #: K0123.2061

$21.25 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black SatinMaterial: ZincHeight: 1.67"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1066947 Mfr #: K0123.2061
Color: Black SatinMaterial: Zinc
Height: 1.67"Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Adjustable Handle
Item: Adjustable handleFinish: Black Satin
Style: Modern DesignType: Internal Thread, Stainless Steel Components
Height (In.): 1.67Overall Length: 2.93"
Thread Size: M6Standards: -
Tap Type (In.): -Country of Origin (subject to change): Germany

Description

Adjustable Handle, Internal Thread, Stainless Steel Components, Overall Length 2.93, Thread Size M6 In, Height 1.67 In, Knob Type Adjustable Handle, Modern Design Style, Zinc, Black Satin

Reviews