Adj Handle, MD, M8, Ext, 1.38, 2.93

KIPP| Zoro #: G0855172| Mfr #: K0122.2081X35

$11.54 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Height (In.): 3.05
Material: Zinc
Thread Size: M8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0855172 Mfr #: K0122.2081X35
Height (In.): 3.05Material: Zinc
Thread Size: M8Finish: Black Satin
Style: Modern DesignKnob Type: Adjustable Handle
Overall Length: 2.93"Type: External Thread
Color: Black SatinScrew Length: 1.38"
Height: 3.05"Item: Adjustable handle
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Thread, Screw Length 1.38 In, Overall Length 2.93, Thread Size M8 In, Height 3.05 In, Knob Type Adjustable Handle, Modern Design Style, Zinc, Black Satin

Reviews