Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adjustable Handle MD, M8, Ext, 1.77, 3.58

  • Zoro #: G0502336
  • Mfr #: K0122.3081X45

$15.32

  • Style: Modern Design
  • Screw Length: 1.77"
  • Overall Length: 3.58"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Kipp #K0122.3081X45 Specifications

  • Zoro #: G0502336
  • Mfr #: K0122.3081X45
Style: Modern Design Screw Length: 1.77"
Overall Length: 3.58" Item: Adjustable handle
Thread Size: M8 Tap Type (In.): -
Standards: - Material: Zinc
Finish: Black Satin Height: 3.92"
Type: External Thread Knob Type: Adjustable Handle
Includes: - Fits Hand Wheel Dia. (In.): -
Color: Black Satin Height (In.): 3.92
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, Screw Length 1.77 In., Thread Size M8, Fits Hand Wheel Dia. (In.) -, Tap Type (In.) -, Knob Type Adjustable Handle, Style Modern Design, Material Zinc, Color Black Satin, Finish Black Satin, Standards -, Includes -, Height 3.92 In., Height (In.) 3.92, Overall Length 3.58 In., Type External Thread

Reviews of Kipp #K0122.3081X45